Shop All Relay Accessories
Potter-Brumfield
20C250=SPRING HOLD-DOWN R10 .0
Mfr # 20C250
Zoro # G300965259
product price: $1.19
/ea
Sold in multiples of 75 for $89.25
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Body Material SS 302
- Product Type Accessory
- Accessory Type Hold-Down Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # 20C250
- Zoro # G300965259
- Country of Origin United States
- Category Relay Accessories
Details
Number of Poles | 4 |
Body Material | SS 302 |
Product Type | Accessory |
Accessory Type | Hold-Down Spring |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- EATON Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 36 kA (CHSPT2SURGE)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 25A, 3-Pole, Disconnect Switch, Black/Grey, Front-Mount, Lockout (ML1-025-AB2)
- SCHNEIDER ELECTRIC Liquid Level Measurement Probe, RoHS (LA9RM201)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- SIEMENS SIZE B MOV SUPPRESSOR SIZE B MOV SUPPRES (3TX7144-H9)
- FUNCTIONAL DEVICES-RIB End Stops for 35mm DIN Rail (ADIN35ES)
- CRYDOM Input/Output Relay, 50mA, Plug-In, White (IDC5)
- ABB Flexitest Test Plug Other Electrical Component (292B319G23)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- Potter-Brumfield Relay Accessories