Shop All Books
Poster Pals
Verb Attack Card Set, Spanish
Mfr # P255
Zoro # G500936561
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 7-17 years
- Material Paper
- Recommended Grade Grade 2-11
- Includes 156 cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poster Pals
- MFR # P255
- Zoro # G500936561
- UPC # 777242255016
- Country of Origin Canada
- Category Books
Details
Color | Multi |
Recommended Age | 7-17 years |
Material | Paper |
Recommended Grade | Grade 2-11 |
Includes | 156 cards |
Description
Help your Spanish students take a big step to fluency. Boost their ability to conjugate verbs and form sentence structures.
• 156 laminated cards in total
• 16 regular, irregular and stem changing verbs fully conjugated, includes 16 infinitives
• Extend fluency with hundreds of possible combinations.
• 36 double-sided flashcards
• Reproducible Book with Teacher notes, lessons and exercises.
• 156 laminated cards in total
• 16 regular, irregular and stem changing verbs fully conjugated, includes 16 infinitives
• Extend fluency with hundreds of possible combinations.
• 36 double-sided flashcards
• Reproducible Book with Teacher notes, lessons and exercises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 055H High Capacity Yellow Toner 5.9K YLD (3017C001)
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- SEALED AIR Mailer, Jiffylite, 9.5X14.5 Pk (SEL39095)
- POSTER PALS Spanish Verb Reference Bookmark (RT02)
- POSTER PALS French Multi-Purpose Card Set (P135)
- BSA The Middlesteins - Audiobook CD (9781619695400)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., 2-Sided, Canada Basic Map (95004)
- MARTIN SPROCKET & GEAR Key To Metal Bumping (FMT-BFB)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 3-4) (TCR8310)
- SCHOLASTIC First Little Readers Books, Guided Reading Level C, (Classroom Set) (9780545223034)
- Poster Pals Books