Shop All Books
Poster Pals
Spanish High-Frequency Vocabulary Card Set
Mfr # P245R
Zoro # G1421142
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes 43 poster cards, reproducible activity book
- Recommended Grade Grade 2+
- Color Multi
- Recommended Age 7+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Poster Pals
- MFR # P245R
- Zoro # G1421142
- UPC # 777242245024
- Country of Origin Canada
- Category Books
Details
Material | Paper |
Includes | 43 poster cards, reproducible activity book |
Recommended Grade | Grade 2+ |
Color | Multi |
Recommended Age | 7+ Years |
Description
Get students talking with the "High Frequency Spanish Vocabulary Card Set".
40+ laminated cut-ups. Commonly used greetings, replies, terms of politeness. Color-coded. Build conversations. Use in cooperative activities. PLUS - 50+ page reproducible booklet of activities and teacher notes. Colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner.
40+ laminated cut-ups. Commonly used greetings, replies, terms of politeness. Color-coded. Build conversations. Use in cooperative activities. PLUS - 50+ page reproducible booklet of activities and teacher notes. Colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLUX Allux 400 Top Loading Wall Mount Locking Mailbox in Black (ALX-400-BLK)
- KLEIN TOOLS Bent Trimmer, 8-Inch (23008)
- BUSINESS SOURCE Electric Adjustable 3-Hole Punch (62901)
- ZORO SELECT Literature Mailers, 10" x 8" x 3", White, 50/Bundle (55VK47)
- POSTER PALS French Multi-Purpose Card Set (P135)
- POSTER PALS Spanish Verb Reference Bookmark (RT02)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- SCHOOL SMART Primary Newsprint Paper, Long Way Ruled, 36 x 24 Inches, 100 Sheets (P1000079-5987)
- CARSON DELLOSA Everyday Words in Spanish - Photographic Flash Cards, Grade PK-8 (3924)
- SHELL EDUCATION 180 Days of Writing for First Grade (51524)
- CREATIVE TEACHING PRESS Second-Grade Math Minutes Book (2584)
- Poster Pals Books