Shop All Bulletin Board & Classroom Decorations
Poster Pals
Spanish Essential Classroom Posters Set II
Mfr # PS38
Zoro # G1420917
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 2-11
- Recommended Age 7-16 Years
- Includes 7 posters
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poster Pals
- MFR # PS38
- Zoro # G1420917
- UPC # 777242000388
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade 2-11 |
Recommended Age | 7-16 Years |
Includes | 7 posters |
Color | Multi |
Description
This 7-piece Essential Spanish Classroom Poster Set is a colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner. Includes 7 large posters, 24" x 18" each.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- FELLOWES Wire Tray Supports, Letter, f/60112, 5-1/2", 4/ST, Black 4PK (FEL63112)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- SAMSILL Binder, Biodegrade, D-Ring, 2", White (16967)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 x 12ft, Lt Maple Wood, PK 4 (32322)
- LEARNING RESOURCES Standard Pocket Chart, 33.5" x 42", Blue (2206)
- CREATIVE TEACHING PRESS Colorful Hearts EZ Border, Classroom Border Trim, PK72 (10478)
- LEARNING RESOURCES Puzzle Globe (7735)
- CARSON DELLOSA Ten Commandments Chart (114289)
- TREND ENTERPRISES Fractions & Decimals Learning Charts Combo Pack, PK5 (T38919)
- Poster Pals Bulletin Board & Classroom Decorations