Shop All Books
Poster Pals
French High-Frequency Vocab Card Set
Mfr # P145R
Zoro # G500936585
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Age 5-16 years
- Includes 43 poster cards, Reproducible activity book
- Color Multi
- Recommended Grade Grade 2-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poster Pals
- MFR # P145R
- Zoro # G500936585
- UPC # 777242145027
- Country of Origin Canada
- Category Books
Details
Material | Paper |
Recommended Age | 5-16 years |
Includes | 43 poster cards, Reproducible activity book |
Color | Multi |
Recommended Grade | Grade 2-11 |
Description
Get students talking with the "High Frequency French Vocabulary Card Set" of 40+ laminated cut-ups. Features commonly used greetings, replies, and terms of politeness. Color-coded. Use the cards to build conversations or in cooperative activities. Also includes a 50+ page reproducible booklet of activities and teacher notes. Colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAFINESSE AquaFinesse AQF956309 4-5 Month Bromine Full Kit (AQF956309)
- OPTIMA SCALES Optima Scales OP-915-1214-100 NTEP Bench Scale - 12 x 14 in.; 100 x 0.02 lb. (OP-915-1214-100)
- SMEAD Dividers, Index, 3-Ring, 5Tab Pk (SMD89415)
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- POSTER PALS Spanish Verb Reference Bookmark (RT02)
- SHELL EDUCATION 180 Days of Spelling and Word Study for Sixth Grade (28634)
- EDUPRESS Quick Flip Questions for the Revised Bloom’s Taxonomy (60729)
- TOPS Voice Message Log Book, 8-1/4" x 8-1/2" (4416)
- HARPERCOLLINS I Can Read Pete the Cat Phonics Box, PK12 (9780062404527)
- STEVEN LEWERS & ASSOCIATES Birds of Floridaapos;s Gulf Coast Book (LEWERSGB112)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- Poster Pals Books