Shop All Bulletin Board & Classroom Decorations
Poster Pals
French Anchor Charts, 18in x 8in, Set of 12
Mfr # SG38
Zoro # G1421002
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Recommended Grade Grade 2-11
- Color Multi
- Includes 12 posters
- Recommended Age 7-16 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poster Pals
- MFR # SG38
- Zoro # G1421002
- UPC # 777242500383
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Recommended Grade | Grade 2-11 |
Color | Multi |
Includes | 12 posters |
Recommended Age | 7-16 Years |
Description
Anchor charts for common classroom French interactions. Charts measure 18" x 8" each. Set of 12.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 6" Open Poly Bags, 4 mil, Clear (5DHR1)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- AVERY Avery® Big Tab™ Insertable Dividers 11111, Buff Paper, 8 Multicolor Tabs, 1 Set (7278211111)
- POSTER PALS Poster Pals PSZPS37 24 x 18 in. Spanish Essential Classroom Posters Set (PSZPS37)
- TEACHER CREATED RESOURCES Colorful Early Learning Small Poster Set, 12 Posters (TCR7456)
- AVERY Place Cards with Gold Border, 1-7, PK150 (35701)
- ASHLEY PRODUCTIONS Smart Poly Chart Manuscript Alphabet, 13in x 19in (91075)
- MCDONALD PUBLISHING Math Basics Teaching Poster Set (TCRP130)
- TEACHER CREATED RESOURCES Marquee In Our Class Chart (TCR7528)
- BARKER CREEK Tie-Dye and Ombré Purple Double-Sided Scalloped Border, 13/set (940)
- Poster Pals Bulletin Board & Classroom Decorations