Shop All Bulletin Board & Classroom Decorations
Poster Pals
Character Ed Poster Set, Spanish
Mfr # SN14
Zoro # G800936322
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 6 posters
- Recommended Grade Grade 2-11
- Recommended Age 7-17 years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poster Pals
- MFR # SN14
- Zoro # G800936322
- UPC # 777242310142
- Country of Origin Canada
- Category Bulletin Board & Classroom Decorations
Details
Material | Paper |
Includes | 6 posters |
Recommended Grade | Grade 2-11 |
Recommended Age | 7-17 years |
Color | Multi |
Description
A decorative set of 6 Spanish Character Education posters for the classroom. Posters measure 18" x 8" . Colorful resource that motivates while teaching. Great for classroom and student reference. Made from durable stock. Perfect for the second language learner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- SAMSILL Binder, Biodegrade, D-Ring, 2", White (16967)
- BOX PACKAGING Global Industrial„¢ Reclosable Poly Bags, 6"W x 9"L, 4 Mil, Clear, 1000/Pack (PB3740)
- CARSON DELLOSA Phases of the Moon Mini Bulletin Board Set, Grade 3-6, 24 Pieces (110477)
- CREATIVE SHAPES Creative Shapes Horizontal Calendar Set, 22" x 28", Assorted, PK12 (368)
- TEACHER CREATED RESOURCES Black History Events Accents, 48 Pieces, PK3 (TCR63244)
- TEACHER CREATED RESOURCES Pete the Cat® Reading Rocks Positive Poster (TCR63930)
- HEYS AMERICA LTD 21 in. Xtrak Luggage, Rose Gold (10103-0131-21)
- BARKER CREEK Yes You Can Motivational Art Prints & Posters Set, 6/Set (4212)
- EDUPRESS Ruler Tape, 1in x 500in, PK3 (TCR62649)
- Poster Pals Bulletin Board & Classroom Decorations