Shop All Books
Poster Pals
Adjective Attack Card Set, French
Mfr # P165
Zoro # G300936600
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 163 cards
- Color Multi
- Recommended Grade Grade 2-11
- Recommended Age 7-17 years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Poster Pals
- MFR # P165
- Zoro # G300936600
- UPC # 777242165018
- Country of Origin Canada
- Category Books
Details
Includes | 163 cards |
Color | Multi |
Recommended Grade | Grade 2-11 |
Recommended Age | 7-17 years |
Material | Paper |
Description
Help your French students boost fluency. Model and practice the agreement of adjectives with this great resource.
• 163 laminated cards in total
• Formation of feminine adjectives
• Plural of adjectives
• Adjectives that precede nouns
• Irregular adjectives
• Possessive adjectives
• Demonstrative adjectives
• Interrogatives
• Comparatives and superlatives
• Reproducible Book with Teacher notes, lessons and exercises.
• 163 laminated cards in total
• Formation of feminine adjectives
• Plural of adjectives
• Adjectives that precede nouns
• Irregular adjectives
• Possessive adjectives
• Demonstrative adjectives
• Interrogatives
• Comparatives and superlatives
• Reproducible Book with Teacher notes, lessons and exercises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- ZERUST 12" x 11" x 23" Poly Bags, PK 250 (075-F-00019)
- ECOLO-BAG Paper Bags, 7" D, 22" H, 14" W, Brown, PK100 (SLCT-10G)
- MOORECO 24"x36" Magnetic Glass Whiteboard, Gloss (83843)
- POSTER PALS French Multi-Purpose Card Set (P135)
- POSTER PALS Spanish Verb Reference Bookmark (RT02)
- SMITHSONIAN Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books (124665)
- GOLL IDEATIONS Tucker Rachel Reveal Journal Book (GI-PRJ)
- THE CRITICAL THINKING CO Daily Mind Builders Science Book, Grade 5-12 (04602BBP)
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 2 (9942)
- SWAN Swan 1000036843 4 lbs Epsom Salt (9297953)
- Poster Pals Books