Shop All Mailboxes
Postal Products Unlimited
Postal Products Unlimited N1029415SLVR 20 Door Standard 4C Mailbox with 2 Parcel Lockers - Silver
Mfr # N1029415SLVR
Zoro # G003775643
product price: $2,795.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,795.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Postal Products Unlimited
- MFR # N1029415SLVR
- Zoro # G003775643
- UPC # 7432541596507
- Country of Origin China
- Category Mailboxes
Description
The 20-door high-security 4C Standard Mailbox unit is constructed of heavy gauge aluminum with stainless steel components for maximum durability both indoors and out with a shelter. The corrosion resistant, weatherproof powdercoat finish protects the units from the elements, while the riveted shelves and concealed hinges limit pry points for extra security. The Mail Carrier Access Door provides easy access for Postal Letter Carriers to release the master loading doors.
Features- Unit meet USPS requirement for 1:10 parcel locker to tenant compartment ratio
- Meets USPS 4C requirements
- Units feature the new USPS-1172 910A lock and include 3 keys
- Unit include a weather protected receptacle for outgoing mail
- Optional rain drip shield at the top of the unit is available
- Per the USPS, 4C standard mailboxes are mandatory on all new construction and major renovation projects as of October, 2006
- Color: Silver
- RO Dimensions: 55-9/16" H x 30-1/2" W x 17" D
- Actual Width:
- 31-9/16"
- Weight: 142 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Self-Seal Bubble Pouches, 5" x 6", Clear, 450/Case (BOB56)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV30731)
- INTERTAPE 1.41 in.X60.1Yd (9717)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1029134 Black Curbside Lockable Blow Molded Mailbox (N1029134)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1029134W Post Wrap for N1029134 (N1029134W)
- SOLAR GROUP Solar Group 236685 Locking Mailbox - Black (236685)
- GIBRALTAR MAILBOXES Outback Double Door Mail (OM160B01)
- SALSBURY INDUSTRIES Vertical Mailbox, Bronze, Powder Coated, 4 Doors, Surface, - (3504ZSU)
- SOLAR GROUP Solar Group Inc Rural Locking Mailbox RSKB (RSKB)
- Postal Products Unlimited Mailboxes & Accessories