Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox
Mfr # N1027183
Zoro # G503775884
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Postal Products Unlimited
- MFR # N1027183
- Zoro # G503775884
- UPC # 7432541196165
- Country of Origin China
- Category Mailboxes
Description
The 48-door 1700 series rear-loading horizontal mailboxes are designed for use in large, private establishments not serviced by the USPS, including colleges, universities, military bases, and office buildings. Each tenant door measures 4" x 5" and features a 5-pin cam lock, two keys, and a plastic number slot for tenant identification.
While smaller than USPS specifications, the compartment size is beneficial when wall space is limited because modules can contain more compartments. These 1700 series private distribution mailbox units do meet all other USPS specifications.
Features- 6 doors wide, 8 doors high
- All doors available for tenant usage
- Heavy-gauge aluminum construction
- Color: Black
- Dimension: 44-3/8" H x 26-3/16" W x 17" D
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Pedestal, Gray, Powder Coated, Bolt, 1, 2 (3395GRY)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- SURTEK Acrylic Tan Packing Tape 2 X 50M (138037)
- SMEAD Cover Binder, Green (81451)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1029134 Black Curbside Lockable Blow Molded Mailbox (N1029134)
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1029134W Post Wrap for N1029134 (N1029134W)
- FULTON MAILBOX BLACK RURAL (1-1/2C-BLK)
- ARCHITECTURAL MAILBOXES Chadwick Post Mount Mailbox Black (8950B-10)
- SALSBURY INDUSTRIES Courier Box, Gray, Powder Coated, Free Standing, - (4975GRY)
- LETTASAFE Letter plate for Liberty chute in Bronze color (LM6-BRZ)
- MAIL BOSS Mail Boss 7134 4-Box Spreader Bar Black (7134)
- Postal Products Unlimited Mailboxes