Postage Stamp Planes PS5823-2 1-300 Space Shuttle Discovery
Mfr # PS5823-2
Zoro # G104122551
Product Information
- Brand Postage Stamp Planes
- MFR # PS5823-2
- Zoro # G104122551
- UPC # 830715003023
- Country of Origin China
- Category Toys & Games
Description
Daron is America'slargest aviation related collectibles and transporation themed toys. Offering the aviation industry and independent toy and hobby retailers the best quality products which are unique and desgined to add to the collections. Created from superior quality materials they are easy to handle and lasts a life time. All products are Incredibly detailed, fun to assemble and beautiful to display. Collect them all! The P-47 Thunderbolt was a fighter-bomber aircraft used by the United States Army Air Forces during World War II. Over 15,000 planes were built during its operational lifetime. With the aid of drop tanks (auxiliary fuel tanks) the P-47 could cover long distances and was feared because of its eight .50 caliber guns. The postage stamp die-cast metal, historical airplanes include aircraft from WWI to present. They are fully decorated with authentic details and come with a display stand. Wingspans are from 4 1/2" to 8".
Features- 1-300 Space Shuttle Discovery
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Compatible Brother Tn-620 Xl Black Toner Ctg 8K For Brother (TN620PC)
- ALLIANCE RUBBER Alliance, STERLING RUBBER BANDS, SIZE 31, 0.03in GAUGE, CREPE, 1 LB BOX, 1200PK (24315)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- LEARNING ADVANTAGE Perception Cubes, PK8 (72608)
- LEARNING RESOURCES New Sprouts® Serve it My Very Own Dish Set (3294)
- TOY TIME Toy Time Plush Spring Rocking Horse Ride-On, Brown (686026HYA)
- THE PUPPET CO Zap Knitted Puppet (PC007018)
- MATTEL Hot Wheels Monster Trucks Multicolored (GPB72)
- TALICOR Icebreakers Thumball™, 6in (TAL9014)
- Postage Stamp Planes Toys & Games