Postage Stamp Planes PS5602 F-35 Lightning II 58th FS Scale 1 by 144 USAF Diecast Model with Stand
Mfr # PS5602
Zoro # G604122242
Product Information
- Brand Postage Stamp Planes
- MFR # PS5602
- Zoro # G604122242
- UPC # 817346025433
- Country of Origin China
- Category Toys & Games
Description
F-35 Lightning II USAF AF08-0747 First In Service (1:144) Model is approximately 4 1/8 inches long with 2 7/8 inch wingspan. The F-35 variant A is a conventional take-off and landing (CTOL) variant of Lockheed Martin's Joint Strike Fighter program. The F-35 is a stealth multi-role fighter aircraft used by the US Air Force and allied forces. It is the smallest, lightest version and is designed to replace both the F-16 Fighting Falcon and A-10 Thunderbolt IITM in the USAF fleet. The F-35 is a fifth-generation fighter, combining advanced stealth capabilities with fighter aircraft speed and agility. The F-35 is armed with a variety of weapons and can carry an impressive 18,000 pound payload on six external pylons and two internal bays.
July 2011 the 58th Fighter Squadron of the 33rd Fighter Wing at the F-35 Integrated Training Center, Eglin AFB, FL received the first two F-35 planes. The U.S. Air Force declared the F-35 basic combat ready in August 2016.
Specifications- Aircraft: Lightning
- Scale: 1 -144
- Dimension: 4.2" x 2.8" x 4"
- Weight: 12.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Oil-Based Paint Marker: Blue (958-BLUE)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 2 IN BLUE (086373)
- WATERMAN Pen Refill, f/Ballpoint Pens, Medium Point, Blue (WATS0944490)
- TATCO Mailing Seal Dispenser, 2 Adaptors, 3-1/2"x5" (TCO36300)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- EDUPRESS Multiplication 0-12 Flash Cards (TCR62035)
- EUREKA Dr. Seuss™ Counting Fish with Cups (867564)
- WATER BOMB Water Balloons Rubber Assorted 100 pc (121)
- NEW RAY Peterbilt 389 Flatbed with Hay and Farm Tractor Long Hauler Toy Truck 6PK (10293A)
- INSECT LORE Butterfly Life Cycle Stages Figure Set (4760)
- MELISSA & DOUG Counting Caterpillar (9274)
- Postage Stamp Planes Toys & Games