Postage Stamp Planes

Postage Stamp Planes PS5601-2 1-87 US Army UH-1 Huey Medevac


product price: $58.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Daron is America'slargest aviation related collectibles and transporation themed toys. Offering the aviation industry and independent toy and hobby retailers the best quality products which are unique and desgined to add to the collections. Created from superior quality materials they are easy to handle and lasts a life time. All products are Incredibly detailed, fun to assemble and beautiful to display. Collect them all! The Bell UH-1 Iroquois, is a military helicopter developed for the United States Army used for the transport of cargo and quick deployment of troops on the battlefield, as well as medical evacuation, and close aerial support. The original designation of HU-1 led to the helicopter's nickname of Huey. Because of its achievements, the Huey became an iconic symbol of the Vietnam War. It was the first helicopter used in numbers, as one aerial unit. There were approximately 7,000 UH-1 aircraft in service during the Vietnam War. This Die-cast metal model is approximately 5 1/4 inches long with 5 1/2 inch rotor span. Comes with plastic display stand. The postage stamp die-cast metal, historical airplanes include aircraft from WWI to present. They are fully decorated with authentic details and come with a display stand. Wingspans are from 4 1/2" to 8".

Features
  • 1-87 US Army UH-1 Huey Medevac
Specifications
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.