Postage Stamp Planes PS5559-4 1 by 144 Scale TWA DC-3 Model Airplane
Mfr # PS5559-4
Zoro # G204122673
Product Information
- Brand Postage Stamp Planes
- MFR # PS5559-4
- Zoro # G204122673
- UPC # 817346025075
- Country of Origin China
- Category Toys & Games
Description
This Die-cast metal airplane model comes in 1:144 scale with plastic stand. The Douglas DC-3 is a fixed-wing propeller-driven aircraft widely used by the airline industry and the military during World War II. With a cruising speed of 207 mph and a range of 1500 miles, it revolutionized commercial air transport in the 1930's. It was fast, versatile, reliable, easy to maintain and had good range - qualities that are still evident with over 400 aircraft in operation to this day.
Trans World Airlines (TWA) was a major American transcontinental airline from 1924 until 2001. It was formed as Transcontinental & Western Air under the leadership of renowned flyers Charles Lindbergh and Jack Frye. TWA flew a total of 104 DC-3's from 1937 to 1957.
Specifications- Length: 5-1/2"
- Wingspan Size: 7-3/4"
- Material: Metal & Plastic
- Scale: 1/144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL RecordBook, 300Pages, 10-3/8x8-3/8 (56231)
- OPTIMA SCALES Optima Scales OP-924A-1000 General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display (OP-924A-1000)
- ELENCO TEACH TECH HydroBot Arm Kit (TTR-632)
- VAULTZ File Storage Box, Black (IDEVZ01165)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- BOUNCYBANDS Balance Ball, 55cm, Orange (WBS55OR)
- AZ TRADING & IMPORT AZ Trading & Import PBC65 Crush-Proof Phthalate Free Pit Balls - Pack of 100 (PBC65)
- YAHTZEE YAHTZEE: Naruto Shippuden (YZ086-711)
- LEGO TECHNIC 178PCS (42148)
- TOY TIME Golf Play Set with Plastic Bag, 2 Clubs, 1 Putter, 4 Balls, Indoor or Outdoor Use for Boys and Girls (217085RPR)
- SCHLEICH Schleich 14525 Tyrannosaurus Rex Figurine; Green (182461)
- Postage Stamp Planes Toys & Games