Postage Stamp Planes PS5559-3 1 by 144 Scale Eastern DC-3 Model Airplane
Mfr # PS5559-3
Zoro # G004122729
Product Information
- Brand Postage Stamp Planes
- MFR # PS5559-3
- Zoro # G004122729
- UPC # 817346025099
- Country of Origin China
- Category Toys & Games
Description
This Die-cast metal airplane model comes in 1:144 scale with plastic stand. The Douglas DC-3 is a fixed-wing propeller-driven aircraft widely used by the airline industry and the military during World War II. With a cruising speed of 207 mph and a range of 1500 miles, it revolutionized commercial air transport in the 1930's. It was fast, versatile, reliable, easy to maintain and had good range - qualities that are still evident with over 400 aircraft in operation to this day.
Eastern Airlines was a major domestic American airline from 1026 to 1991 headed by WWI Ace Capt. Eddie Rickenbacker in its inaugural days. They flew 76 DC-3's from 1935 to 1953 as part of their "Great Silver Fleet". Aircraft N18124 was delivered in 1937 and was retired by the airline in 1953. It is currently on display at National Air and Space Museum in Washington DC.
Specifications- Length: 5-1/2"
- Wingspan Size: 7-3/4"
- Material: Metal & Plastic
- Scale: 1/144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- SEALER SALES KF-Series Direct Heat Portable Clam Shell Sealer w/ 4mm x 10mm Seal Width (KF-772DH)
- ZORO SELECT 4" Durable Binder, Black (AVE09800)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- WOODLAND SCENICS Woodland Scenics WOO2157 Welders & Accessories - N scale (WOO2157)
- AZIMPORT Azimport PSB16 Kitchen Fun Pizza Party for Kids Toy with Watermelon; Ice Cream & Utensils (PSB16)
- PLUS-PLUS Plus Plus Mermaid 70Pc (04128)
- AZIMPORT Azimport PS003 Princess Dress Up & Play Shoe & Jewelry Boutique Collection (PS003)
- QUERCETTI Tecno Jumbo Nuts + Bolts Builder Set (6155)
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- Postage Stamp Planes Toys & Games