Postage Stamp Planes PS5558-3 1 by 144 Scale C47 Tico Belle Model Airplane
Mfr # PS5558-3
Zoro # G704122807
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Postage Stamp Planes
- MFR # PS5558-3
- Zoro # G704122807
- UPC # 817346023064
- Country of Origin China
- Category Toys & Games
Description
This Die-cast metal airplane model comes in 1:144 scale with plastic stand. The C-47 Skytrain developed from the Douglas DC-3 which was designed for commercial passenger service in the early 1930's. Entering service in 1935, the DC-3 was quickly adapted for military transport service and designated as the C-47 Skytrain. World War II saw high demand for the reliable C-47, with over 10,000 produced. The C-47's played a key role on D-Day, dropping over 50,000 paratroopers during the Allied invasion of Normandy in Operation Overlord, June of 1944.
"Tico Belle" flew with the 82nd Airborne Division out of Ramsbury on D-day and survived to serve additional missions for the liberation of Europe. It was restored in flying condition on July 2009, and is the flagship aircraft of the Valiant Air Command Warbird Museum in Titusville, FL.
Specifications- Length: 5-1/2"
- Wingspan Size: 7-3/4"
- Material: Metal & Plastic
- Scale: 1/144
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Green Color Family, Ink (44177)
- AVERY Laser Labels, Mailing, 1inx2-5/8in, 3000/BX, White; LABEL, EZPEEL, LSR, 1X2.6, WE (5160)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 3" x 5", Fluorescent Red, 500/Roll (DL1071)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- THINKANDPLAY Kenworth T880 SBFA Day Cab Pusher-Axle Tandem Truck Tractor White Metallic 1 by 50 Diecast Model (TH1540381)
- LEARNING RESOURCES Tri-Grip Tongs, PK6 (2964)
- WIFFLE BALL /Bat Set Plastic Yellow 2 pc (100)
- ABILITATIONS Weighted Lap Pad, Large, Plaid (SS112P)
- Postage Stamp Planes Toys & Games