Shop All Toys & Games
Postage Stamp Planes
Postage Stamp Planes PS5403-5 B25J 1-100 Briefing Time Diecast Airplane Model
Mfr # PS5403-5
Zoro # G704125341
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Postage Stamp Planes
- MFR # PS5403-5
- Zoro # G704125341
- UPC # 817346023316
- Country of Origin China
- Category Toys & Games
Description
Features
- B25J 1-100 Briefing Time Diecast Aircraft Model
- Diecast metal construction with some plastic components
- Realistic panel lines, antennas, access panels and surface details
- Pad printed markings and placards that won't fade or peel like decals
- Presentation stand to display the aircraft "in flight"
- Authentic ordnance loads
- This Die-cast metal airplane model comes in 1:100 scale with plastic stand
- Not Intended for children under 14
- Scale: 1/100
- Long: 6-1/4"
- Wingspan: 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Paper, Classic Linen 24lb.White, PK500 (05201)
- ADAM EQUIPMENT Compact Counting Bench Scale, Counting (CKT8)
- BASELINE Baseline 12-1211 72 in. Measurement Tape (12-1211)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G14083A)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- MELISSA & DOUG Lets Play House Condiment Set (9358)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- WORLDS SMALLEST World's Smallest Lite Brite (545SI)
- LEARNING RESOURCES Jr. Getting Ready For School Set, 160 Pcs, 81/ST, Multi PK (EII6106)
- POPULAR PLAYTHINGS Hexacus® Stacking Game (19000)
- TREND ENTERPRISES Subtraction 0-12 All Facts Skill Drill Flash Cards (T53202)
- Postage Stamp Planes Toys & Games