Postage Stamp Planes PS5385-4 1 by 150 Scale F-15 5th Fighter Interceptor Squadron Model Airplane
Mfr # PS5385-4
Zoro # G804122707
Product Information
- Brand Postage Stamp Planes
- MFR # PS5385-4
- Zoro # G804122707
- UPC # 817346024429
- Country of Origin China
- Category Toys & Games
Description
This Die-cast metal airplane model comes in 1:150 scale with plastic stand. The F-15 is an American twin-engine all-weather air superiority tactical fighter, designed to gain and maintain superiority in aerial combat. Designed by McDonnel Douglas (now Boeing) as a replacement for the F-4E Phantom, the first flight occurred on July 27, 1972 at Edwards AFB, CA, with the F-15 entering service in 1976. With its superior maneuverability, acceleration, range, weapons and advanced avionics, it is among the most successful model fighters, with over 100 victories and no losses in aerial combat.
The 5th Fighter Interceptor Squadron was based out of Minot AFB, ND, flying F-15's from 1984 to 1988. Its mission is to maintain interceptors and crews in a maximum state of readiness. They were inactivated in July 1988 and was reactivated as the 5th Flying Training Squadron based out of Vance AFB, OK in January 1990.
This aircraft was allocated to the Imperial War Museum in Duxford, UK, on loan from the United States Air Force Museum.
Specifications- Length: 5-3/8"
- Wingspan Size: 3-7/8"
- Material: Metal & Plastic
- Scale: 1/150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A138)
- BSC PREFERRED 13-1/2 x 3-1/2 x 3-1/2'' White Corrugated Mailers, 50PK (S-446)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 4", Kraft, 15/Bundle (55VJ03)
- C-LINE PRODUCTS C-Line 70058 Shop Ticket Holders with Self-Adhesive Back 5 x 8 Clear 50/box (70058)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- STENS Carlisle Tire, 13 X 5.00-6 Rib, 4-Ply (165-116)
- WINCO Winco Ice Cream Spade (ICS-1)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- LEARNING RESOURCES Mental Blox™ Critical Thinking Game (9280)
- GUIDECRAFT Jr. Rainbow Blocks, 40 Piece Set (G3083)
- LEARNING RESOURCES Interlocking Base Ten: Class Set (6358)
- Postage Stamp Planes Toys & Games