Postage Stamp Planes PS5383-4 F-14 Tomcat Miss Molly VF-111 Scale Sundowners USN
Mfr # PS5383-4
Zoro # G804122233
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Postage Stamp Planes
- MFR # PS5383-4
- Zoro # G804122233
- UPC # 817346023576
- Country of Origin China
- Category Toys & Games
Description
The F-14 Tomcat is a supersonic, long-range, high-endurance interceptor fighter aircraft operated by the US Navy as their primary air superiority fighter and to defend its carrier battle groups against anti-ship missiles. The F-14 has a two-seat cockpit with a bubble canopy that affords all-round visibility. It features variable geometry wings that swing automatically between 20° and 68° during flight. For high-speed intercept, they are swept back and they swing forward for lower speed flight.
The Miss Molly was one of VF-111 Sundowners' Tomcats aboard the USS Carl Vinson. The name and colorful artwork is in honor of Miss Molly Snead, who was Vinson's nurse for several years. Model is approximately 4 3/4 inches long with 2 7/8 inch wingspan. Wings are stationary.
Specifications- Aircraft: Tomcat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Black (C6602A)
- PARTNERS BRAND UPSable Perforated Air Bubble Rolls, 3/16" x 48" x 300', Clear, 1/Each (BWUP31648P)
- SAKURA Solid Paint Marker Original, Yellow Color Family, 12PK (XSC-3)
- C-LINE PRODUCTS Retracting ID Card Reels, Swiveling Spring Clip with Snapon ID Strap, Black Set of 12, 12PK (89231-BX)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- ROLLY Power Winch Tractor Accessory (RO326224)
- TOY TIME Ride On Mini Trike with Easy Grip Handles, No Pedals for Learning to Walk for Baby / Toddlers (Pink) (328035OVA)
- TREND ENTERPRISES Prefixes & Suffixes Bingo Game (T6140)
- LEARNING RESOURCES Alphabet Soup Sorters, 208Pcs, Multi PK (LRNLER6801)
- POPULAR PLAYTHINGS Monkey Bingo® Game (50501)
- THE PUPPET CO Knitted Puppets Cowboy (007020)
- Postage Stamp Planes Toys & Games