Postage Stamp Planes PS5351-2 1 by 87 Scale F4F Wildcat Model Aircraft
Mfr # PS5351-2
Zoro # G004122774
Product Information
- Brand Postage Stamp Planes
- MFR # PS5351-2
- Zoro # G004122774
- UPC # 817346025037
- Country of Origin China
- Category Toys & Games
Description
The Grumman F4F Wildcat is a carrier-based aircraft that was the primary fighter used by the United States Navy and Marine Corps in the Pacific Theater during the early part of World War II. With a top speed of 318 mph (F4F-4 variant), the Wildcat was generally outperformed by the faster, more maneuverable, and longer-ranged Japanese A6M Zero, but the Wildcat held its own with excellent survivability due to its rugged construction and robust armor. The F4F-4 entered service in 1941 with 6 machine-guns and the folding-wing system that enabled more planes to be stored in an aircraft carrier. It was the definitive Wildcat that saw the most combat service, including the Battle of Midway.
Specifications- Length: 4"
- Wingspan Size: 5"
- Scale: 1/87
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black Medium Tip Paint Marker (1874989)
- MARKAL Paint Crayon, Large Tip, Brown Color Family, 12 PK (80229)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 4", 2 mil, Clear, Pk1000 (5CNY7)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- DOWLING MAGNETS Iron Filings, 12 oz. Per Jar, PK2 (731019)
- QUERCETTI Rami Code (1015)
- MELISSA & DOUG Laundry Basket Play Set (8608)
- LEGO MAGICAL UNICORN (31140)
- MELISSA & DOUG Dinosaurs Floor Puzzle, 24in x 36in, 48 Pieces (421)
- Postage Stamp Planes Toys & Games