Postage Stamp Planes PS5338-3 1-150 F & A-18C VFA-131 Wildcats
Mfr # PS5338-3
Zoro # G104122421
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Postage Stamp Planes
- MFR # PS5338-3
- Zoro # G104122421
- UPC # 830715003160
- Country of Origin China
- Category Toys & Games
Description
Daron is America'slargest aviation related collectibles and transporation themed toys. Offering the aviation industry and independent toy and hobby retailers the best quality products which are unique and desgined to add to the collections. Created from superior quality materials they are easy to handle and lasts a life time. All products are Incredibly detailed, fun to assemble and beautiful to display. Collect them all! The F/A-18C Hornet is a multirole combat jet aircraft developed by McDonnell Douglas and Northrup during the 1970s. The postage stamp die-cast metal, historical airplanes include aircraft from WWI to present. They are fully decorated with authentic details and come with a display stand. Wingspans are from 4 1/2" to 8".
Features- 1-150 F & A-18c VFA-131 Wildcats
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL 3" View D-Ring Binder, White (17600)
- MINDWARE KEVA® Brain Builders (66009)
- PENTEL Erasers, For Automatic Drafting Pencils, 60/BX, White 60PK (PENPDE1BX)
- SENTRY SAFE Drawer Safe, Steel, Key Lock, Black (DS-1)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- SENSORY PLAYTIVITY Silica-Free Sensory Sand, 1lb Per Pack, 12PK (2024)
- SMARTGAMES Jack + the Beanstalk Puzzle Game (026US)
- DOWLING MAGNETS Iron Filings, 12 oz. Per Jar, PK2 (731019)
- TOY TIME Toy Fire Truck with Extending Ladder, Battery-Powered Lights, Siren Sounds for Boys and Girls (156186IWK)
- MANHATTAN TOY TOY STORMTROOPER PSH 12in. (346830)
- SCHOLASTIC Bilingual Bingo Game (9780439700672)
- Postage Stamp Planes Toys & Games