Postage Stamp Planes PS5330-2 1-200 C-130 Hercules Fat Albert Blue Angels
Mfr # PS5330-2
Zoro # G404122749
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Postage Stamp Planes
- MFR # PS5330-2
- Zoro # G404122749
- UPC # 830715003047
- Country of Origin China
- Category Toys & Games
Description
Daron is America'slargest aviation related collectibles and transporation themed toys. Offering the aviation industry and independent toy and hobby retailers the best quality products which are unique and desgined to add to the collections. Created from superior quality materials they are easy to handle and lasts a life time. All products are Incredibly detailed, fun to assemble and beautiful to display. Collect them all! The Boeing B-52 Stratofortress is a long range jet bomber which has been continually operated by the United States Air Force since the 1950s. The postage stamp die-cast metal, historical airplanes include aircraft from WWI to present. They are fully decorated with authentic details and come with a display stand. Wingspans are from 4 1/2" to 8".
Features- Very High quality 1/200 die-cast metail model with all the extras
- 1-200 C-130 Hercules Fat Albert Blue Angels
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Triangle Mailing Tubes, 3" x 24 1/4", White, 50/Bundle (MTM324)
- BERKSHIRE 8-1/2 x 11" Spiral Notebook (CHNBK.0811SR.20)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 50m, PK36 (HP 100)
- ARCHITECTURAL MAILBOXES MB1 Post Mount Mailbox Rubbed Bronze with Silver Flag (7600RZ-10)
- POSTAGE STAMP PLANES Postage Stamp Planes PS5375-3 A-10 1-140 Blacksnakes 163 FS Indiana ANG Diecast Airplane Model (PS5375-3)
- LEARNING RESOURCES Colored Safety Goggles, PK6 (2449)
- M-D M-d Products 36in. Low Boy Thresholds With Vinyl Seal Aluminum 08383 (8383)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- LEARNING RESOURCES Counting Cans, 1 to 10 (6800)
- EDUPRESS Classwords Vocabulary Game, Grade 3 (TCR63751)
- TOY TIME Toy Time Dartboard Cabinet Set, Self-Healing Dart Game, Protective Case with 6 Steel Tip Darts (112686UEJ)
- Postage Stamp Planes Toys & Games