Shop All Sticky Notes
Post-It
Vertical Pop-up Note Dispenser, 3" x 3", White
Mfr # ABS330W
Zoro # G4594640
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.28 lbs
- Overall Height 4.2"
- Depth 3.8"
- Material Plastic
- Size 3 x 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # ABS330W
- Zoro # G4594640
- UPC # 638060262702
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Height | 4.2" |
Depth | 3.8" |
Size | 3 x 3 |
Overall Width | 3.8" |
Sheet Size | 3 x 3 |
Details
Item | Self-Stick Pad Dispensers |
Weight | 1.28 lbs |
Color | White |
Material | Plastic |
Paper Weight | 1.28 lbs |
Number of Sheets | 45 |
Body Material | Plastic |
Rule | Plain |
Note Dispenser Type | Pop-Up |
Description
Post-it® Pop-up Notes Super Sticky Vertical Pop-up Note Dispenser, 3" x 3", White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 50PK (32452)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", Black (ABS330B)
- POST-IT Sticky note Notes Neon Color Notes- 3 x 3- Neon Colors- 6 100-Sheet Pads/Pack (630-6AN)
- POST-IT Notes, Postit, 3X5, 12Pk, Lined Pk (MMM635YW)
- POST-IT Pad, 2"X2", Supr Stcky, Ast, PK8 (622-8SSAU)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- UNIVERSAL ONE Note, Self Stick, 3"x3", Assrtd, PK12 (UNV35669)
- Post-It Sticky Notes