Shop All Sticky Notes
Post-It
Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK
Mfr # 686RYBT
Zoro # G005262646
original price:
$23.82
10% off
new price: $21.25
/pk 201, $0.11/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic, adhesive
- Color Colors: Red, Yellow, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686RYBT
- Zoro # G005262646
- UPC # 194629070244
- Country of Origin United States
- Category Sticky Notes
Details
Body Material | Plastic, adhesive |
Color | Colors: Red, Yellow, Blue |
Description
Post-it Tabs in 1" size create necessary order by easily organizing planners and calendars into sections. Solid color bars give you flexibility to organize by color. Tabs are durable, you can write on them, and reposition as needed. They are also great for binders and file folders. Tabs stick securely and remove cleanly. Red, Yellow and Blue. Contains 22 tabs per color and 66 tabs per on-the-go dispenser. Sold as a pack of 3 for a total of 198 tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Carton Tape, Clear, 48mm x 914m, PK6 (HP 200)
- LEARNING ADVANTAGE Single Activity Wall Panel, Cat (50676)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 18", Kraft, 20/Bundle (55VH81)
- U BRANDS PINIT Magnetic Dry Erase Board, 24 x 18, White (2804U00-01)
- POST-IT Note, Pst-It, 3"x3", Ne, PK5 (6545PK)
- POST-IT Recycled Notes in Wanderlust Pastels Collection Colors, 3 in. x 3 in., 65 Sheets/Pad, 6PK (6546SSNRP)
- POST-IT Notes, Sprstcky, 3X3, 12Pk, Ast Pk (MMM65412SSUC)
- POST-IT Flag, Value Pack, Sol Bar, Assorted, PK114 (686-VAD2)
- POST-IT Note, Post-It, Rcyc, 3X5, 12Pk (MMM655RPYW)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- Post-It Sticky Notes