Shop All Sticky Notes
This Product is Discontinued
Post-It
Tab, 2" Durable Filing, Blue, PK50 (Discontinued)
Mfr # 686F-50BL
Zoro # G5025240
This Product is Discontinued
Key Features
- Color Blue
- Overall Height 1.5"
- Overall Width 2"
- Paper Weight 0.057 lbs
- File Insert/Tab Type All-Purpose Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 686F-50BL
- Zoro # G5025240
- UPC # 051131972568
- Country of Origin United States
- Category Sticky Notes
Dimensions
Overall Height | 1.5" |
Overall Width | 2" |
Details
Item | Tab,2" Durable Filing,Blue,PK50 |
Color | Blue |
Paper Weight | 0.057 lbs |
File Insert/Tab Type | All-Purpose Tabs |
Features | Lined 2" x 1.5" Tabs |
Tab Material | Self-Stick Note Paper |
Tab Cut | 1/5-Cut |
Description
Tab,2 In. Durable Filing,Blue,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.