Shop All Sticky Notes
Post-It
Super Sticky Notes, 4x6, Rio de Janeiro Collection, Lined, 45 Notes, PK8
Mfr # MMM4621SSAU
Zoro # G4785377
product price: $22.15
/pk 8, $2.77/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Includes 360 sheets
- Recommended Grade Grade K+
- Material Paper, Adhesive
- Color Colors: Blue, Orange, Pink, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # MMM4621SSAU
- Zoro # G4785377
- UPC # 194629086696
- Country of Origin Canada
- Category Sticky Notes
Details
Recommended Age | 5+ Years |
Includes | 360 sheets |
Recommended Grade | Grade K+ |
Material | Paper, Adhesive |
Color | Colors: Blue, Orange, Pink, Yellow |
Description
Post-it Super Sticky Notes are fantastic for work or home because they stick almost anywhere and stay put. They are great for longer lists and keeping track of daily tasks. A World of Color Rio de Janeiro Collection expresses dramatic colors that celebrate this Brazilian metropolis. The lines help keep your thoughts straight. Colors include Blue, Orange, Pink, and Yellow. All Post-it Notes are recyclable. Measures 4" x 6". Includes 4 pads/pack, 45 sheets/pad for a total of 180 sheets/pack. Sold as 2 packs for a total of 8 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Tape, Magic, W/Dspnsr, PK10 (810K10C17MB)
- CANON Type J1 Staples Cartridge 5K Staples 3 Pack (6707A001)
- DUO FAST Staples Duo-Fast Staples-5M Bx (5008C)
- FLUKE NETWORKS Electricians Scissors, 6 In. L (44300000)
- POST-IT Recycled Sticky Notes, 3x5 In., YW, PK12 (655-RP)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- POST-IT Notes, Post-It, 3X3, 12Pk, Ca Pk (MMM65412SSCY)
- POST-IT Tabs, Post-It, Solid, 1"", Assrt Pk (MMM686AYPV1IN)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Note, 4"X6" Lined, Assortd, Pst, PK5 (6605PKAST)
- Post-It Sticky Notes