Shop All Sticky Notes
Post-It
Super Sticky Notes, 3x3 In., Yellow, PK12
Mfr # 654-12SSCY
Zoro # G5416354
product price: $24.75
/pk 12, $2.06/ea
$24.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rule Unruled
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Number of Sheets 90
- Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-12SSCY
- Zoro # G5416354
- UPC # 00021200531217
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Details
Item | Sticky Notes |
Color | Yellow |
Rule | Unruled |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Number of Sheets | 90 |
Pads per Pack | 12 |
Adhesion | Super Sticky |
Sheets per Pad | 90 |
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Yellow, Sheets per Pad 90, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Gen 3.0 Temperature Controller for THS Direct Heat Sealers (TMC-THS-REX-C700)
- ZORO SELECT Corrugated Boxes, 20" x 14" x 8", Kraft, 25/Bundle (493T40)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- PENDAFLEX Hanging File Folders, Black, PK25 (PFX81605)
- POST-IT Note, 3"x3", Pop-up, Value, PK18 (R330-14-4B)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- POST-IT POST-IT FLAGS ASST 5PK (683-5CB)
- POST-IT Sign Here, Flag, Ast, PK248 (680-SH4VA)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- POST-IT Note, Super Sticky, Ne, PK12 (654-12SSAN)
- UNIVERSAL ONE Pop-Up Note Refills, 3 x 3, Assrtd, PK12 (UNV35617)
- Post-It Sticky Notes