Shop All Sticky Notes
Post-It
Sticky Notes, 4x6 In., Marseille, PK5
Mfr # 660-5PK-AST
Zoro # G5417176
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4 in x 6 in
- Number of Sheets 100
- Color Assorted Pastel
- Rule Ruled
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 660-5PK-AST
- Zoro # G5417176
- UPC # 00021200418266
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4 in x 6 in |
Details
Item | Sticky Notes |
Number of Sheets | 100 |
Color | Assorted Pastel |
Rule | Ruled |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Recycled Content | 0 % |
Adhesion | Standard |
Pads per Pack | 5 |
Sheets per Pad | 100 |
Description
Sticky Notes, 4 in x 6 in, Adhesion Standard, Color Assorted Pastel, Recycled Content 0 Percent, Sheets per Pad 100, Rule Ruled, Pads per Pack 5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL MAILBOXES The Saratoga Galvanized Steel Wall Mount Black Locking Mailbox (2550B-10)
- MARKAL Permanent Marker, Chisel Tip, Blue (96530)
- AJAX TOOL WORKS PENCIL POINT ZIP GUN SK (AJA925)
- AVERY 1" Round Economy Binder, Black, 11 x 8.5 (AVE05710)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- POST-IT Flag, Value Pak 1/2"10, Assortd, PK328 (683VAD1)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- POST-IT Flag, Value Pack, Sol Bar, Assorted, PK114 (686-VAD2)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 1,000 Shts 100/Pad, Self Stick Notes with Lines, Pastel Colors, 10PK (66334)
- Post-It Sticky Notes