Shop All Sticky Notes
Post-It
Sticky Notes, 1 3/8 in x 1 7/8 in Sz, PK24
Mfr # 653-24VAD
Zoro # G100404330
product price: $11.55
/pk 24, $0.48/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 3/8 in x 1 7/8 in
- Adhesion Standard
- Rule Unruled
- Color Yellow
- Sheets per Pad 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 653-24VAD
- Zoro # G100404330
- UPC # 00051131945760
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 3/8 in x 1 7/8 in |
Details
Item | Sticky Notes |
Adhesion | Standard |
Rule | Unruled |
Color | Yellow |
Sheets per Pad | 90 |
Pads per Pack | 24 |
Description
Sticky Notes, 1 3/8 in x 1 7/8 in, Adhesion Standard, Color Yellow, Sheets per Pad 90, Rule Unruled, Pads per Pack 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Thank You Cards with Envelopes, 4 x 6 inch, 4 Cover Designs, Blank Inside, All Occasions, 100PK (64520)
- CANON Cartridge 054H Genuine OEM High Capacity Black Toner 3.1K YLD (3028C001)
- BSC PREFERRED 3 x 3 x 43'' White Square Mailing Tubes, 25PK (S-1580)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- POST-IT Tab, Index File Tab, Assorted, PK24 (686F-1)
- POST-IT Note, Popup, 3X3, 18Pk, Assrtd Pk (MMMR330144B)
- POST-IT Dispenser, Pop-Up, 3"X3", Black (WD330BK)
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- Post-It Sticky Notes