Shop All Sticky Notes
This Product is Discontinued
Post-It
Sticky Notes, 1-1/2x2 In., Yellow, PK24 (Discontinued)
Mfr # 70005017911
Zoro # G5379857
This Product is Discontinued
Key Features
- Size 1 1/2 in x 2 in
- Color Yellow
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Number of Sheets 100
- Rule Unruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 70005017911
- Zoro # G5379857
- UPC # 00051131945760
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 1/2 in x 2 in |
Details
Item | Sticky Notes |
Color | Yellow |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Number of Sheets | 100 |
Rule | Unruled |
Pads per Pack | 24 |
Adhesion | Super Sticky |
Sheets per Pad | 100 |
Description
Sticky Notes, 1 1/2 in x 2 in, Adhesion Super Sticky, Color Yellow, Sheets per Pad 100, Rule Unruled, Pads per Pack 24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.