Shop All Notebooks & Journals
Post-It
Sticky note Recycled Paper Greener Note Cabinet Pack With Storage Tray; 75 Sheets - Pad; Pack of 24
Mfr # 1272314
Zoro # G603865058
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 1272314
- Zoro # G603865058
- Country of Origin United States
- Category Notebooks & Journals
Description
Post - it greener note cabinet pack includes 24 pads each with 75 sheets. Notes in canary yellow is made form 100% recycled paper and 30% from post consumer recycled material. Notes measures 3 x 3 in. and is made from 100% recycled material.
Features- Color - Canary Yellow
- Length - 3 in.
- Material - Recycled Paper
- Size - 3 x 3 in.
- Width - 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- BSC PREFERRED 14 x 8 x 4'' Flat Corrugated Boxes, 25PK (S-16737)
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- CRAMER 7.25 in. Stainless Bandage Scissors (1078695)
- POST-IT Sticky note 005049 Original Notepad Standard Pack; 3 x 3 In. - Assorted Pastel Colors; 100 Sheets Per Pad; Pack Of 12 (5049)
- PACON Pacon Art1st Sketch Diary, 9in x 6in, White, 70 Sheets/Pad (4790)
- RITE IN THE RAIN All Weather Field Book, Uni, 3-1/2in.x5in. (754)
- TOPS BUSINESS FORMS TOPS® Steno Book W/Assorted Colored Cvr 80220, 6" x 9", White, 80 Sheets/Pad, 4 Pad/Pack (80220)
- MEAD Primary Composition Book, Full Page Ruled, 100 Sheets/Book, PK3 (MEA09902)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- PACON Dual Ruled Composition Book, Blue, 1/4in. Grid & 3/8in. Wide Ruled, 100 Sheets Per Book, 12PK (MMK37160)
- Post-It Notebooks & Journals