Post-It

Sticky note Notes 635-5AU Ultra Color Notes- 3 x 5- Five Colors- 5 100-Sheets Pads/Pack


product price: $38.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Give your ideas and messages the attention they deserve with these ultra color note pads. The notes utilize a repositionable adhesive that won't mark paper and other surfaces—so you never have to worry about damaging important documents. The note pads wear the recognizable name that started it all--Sticky note.
  • Number of Sheets per Pad: 100.
  • Shape: Rectangular.
  • Number of Sheets: 500 per pack.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Type: Self-Stick Pads-Pop-Up.
  • Sheet Size: 3"W x 5" H.
  • Ruling: Lined.
  • Color(s): Ultra.
  • Compliance Standards: SFI Certified.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.