Shop All Sticky Notes
Post-It
Sticky Flags, Sign Here, 1x1-3/4 In, YW, PK2
Mfr # 680-SH2
Zoro # G1088945
product price: $6.15
/pk 2, $3.08/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Sign Here
- Size 1 in x 1 3/4 in
- Number of Sheets 50
- Rule Unruled
- Sheets per Pad 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-SH2
- Zoro # G1088945
- UPC # 00021200698491
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 in x 1 3/4 in |
Details
Item | Sticky Flags |
Legend | Sign Here |
Color | Yellow |
Number of Sheets | 50 |
Rule | Unruled |
Sheets per Pad | 50 |
Adhesion | Standard |
Pads per Pack | 100 |
Recycled Content | 0 % |
Description
Sticky Flags, 1 in x 1 3/4 in, Adhesion Standard, Color Yellow, Recycled Content 0 Percent, Sheets per Pad 50, Rule Unruled, Pads per Pack 100, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk (517-100)
- LUXOR Reversible Mobile Magnetic 72x48 Magnetic Music Whiteboard (MB7248MM)
- BUSINESS SOURCE Clip, Binder, Mini, PK100 (65360)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Purple, PK2 (680-PU2)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- POST-IT Original Pads in Canary Yellow, 3 x 3, 100 Sheets/Pad (654 YW)
- POST-IT Note, Pop-Up, 3"x3", Ult, PK12 (R330-U-ALT)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330UALT)
- Post-It Sticky Notes