Shop All Sticky Notes
Post-It
Sticky Flags and Arrow Set, Assorted
Mfr # 680-BBBGA4VA
Zoro # G3126243
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted Bright
- Number of Sheets 96 Arrows, 100 Flags
- Size 1 in x 1 1/2 in, 1/2 in x 1 3/4 in
- Rule Unruled
- Recycled Content 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-BBBGA4VA
- Zoro # G3126243
- UPC # 00021200522291
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 in x 1 1/2 in, 1/2 in x 1 3/4 in |
Details
Item | Sticky Flags |
Color | Assorted Bright |
Number of Sheets | 96 Arrows, 100 Flags |
Rule | Unruled |
Recycled Content | 0 % |
Adhesion | Standard |
Sheets per Pad | 196 |
Pads per Pack | 196 |
Description
Sticky Flags, 1 in x 1 1/2 in, 1/2 in x 1 3/4 in, Adhesion Standard, Color Assorted Bright, Recycled Content 0 Percent, Sheets per Pad 196, Rule Unruled, Pads per Pack 196
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 4 1/4 in W x 8 1/2 in H (3W506)
- ZORO SELECT Corrugated Boxes, 7" x 5" x 4", Kraft, 25/Bundle (11K592)
- XEROX XEROX COMP. 7760 DRUM (108R00713)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- POST-IT Post-it Flags Arrow, PK252 (684VAD2)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- POST-IT Mini Greener Notes, Helsinki Pk (MMM65324RPVAD)
- POST-IT Pad, Supr Sticky Pop-Up, Canary, PK5 (R440-YSS)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- POST-IT Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6 (680-GN12)
- Post-It Sticky Notes