Shop All Sticky Notes
Post-It
Sticky Flags, 1/2x1-3/4 In, Assorted, PK10
Mfr # 683-VAD1
Zoro # G5379771
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2 in x 1 3/4 in
- Color Assorted Bright, Assorted Primary
- Number of Sheets 35
- Rule Unruled
- Adhesion Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 683-VAD1
- Zoro # G5379771
- UPC # 00021200980619
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1/2 in x 1 3/4 in |
Details
Item | Sticky Flags |
Color | Assorted Bright, Assorted Primary |
Number of Sheets | 35 |
Rule | Unruled |
Adhesion | Standard |
Sheets per Pad | 35 |
Recycled Content | 0 % |
Pads per Pack | 10 |
Description
Sticky Flags, 1/2 in x 1 3/4 in, Adhesion Standard, Color Assorted Bright, Assorted Primary, Recycled Content 0 Percent, Sheets per Pad 35, Rule Unruled, Pads per Pack 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN Belkin® F8B023 Cord Concealer, 6 ft. Length, Gray, Pack of 1 (F8B023/)
- SCOTCH Magic Tape, 1 x 2592 in., Clear, PK3 (810-72-3PK)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- MARKAL Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK (80381)
- POST-IT Flag, 1", Blue, PK100 (680-BE2)
- POST-IT Note, Postit, 4X6, 12Pk, Lined Pk (MMM660RPYW)
- POST-IT Note, Post-It, Yellow, PK18 (654-18CP)
- POST-IT Note, 3"x3", 100Sheets, Ne, PK12 (R33012AN)
- POST-IT Flag, 3", Durable Tab, Whitet, PK50 (686F-50WH3IN)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AU)
- Post-It Sticky Notes