Shop All Sticky Notes
Post-It
Sticky Flags, 1 x 1-3/4 In., Purple, PK2
Mfr # 680-PU2
Zoro # G3133584
original price:
$9.79
26% off
new price: $7.15
/pk 2, $3.58/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 50
- Size 1 in x 1 3/4 in
- Rule Unruled
- Recycled Content 0 %
- Pads per Pack 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 680-PU2
- Zoro # G3133584
- UPC # 00021200690914
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 in x 1 3/4 in |
Details
Item | Sticky Flags |
Number of Sheets | 50 |
Color | Purple |
Rule | Unruled |
Recycled Content | 0 % |
Pads per Pack | 100 |
Adhesion | Standard |
Sheets per Pad | 50 |
Description
Sticky Flags, 1 in x 1 3/4 in, Adhesion Standard, Color Purple, Recycled Content 0 Percent, Sheets per Pad 50, Rule Unruled, Pads per Pack 100, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Refill for G2 Gel Ink Pen, Bold Print, Black, PK2 (PIL77289)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- LEARNING RESOURCES Jumbo Dice in Dice Jumbo Size Set, PK12 (7699)
- ASP Early Bird Envelopes, Qty 100 Pk (7213)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- POST-IT Sticky Flags, Sign Here, 1x1-3/4 In, YW, PK2 (680-SH2)
- POST-IT Flag, 1", Yellow, PK100 (680-YW2)
- POST-IT Note, Pad, Recycled, 3"X3", Ast, PK24 (654R-24CP-AP)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- POST-IT Notes, Post-It, Rcyc, 3X3, 24Pk (MMM65424NHCP)
- 3M Post-it, Recycled Notes In Bali Colors, Lined, 4 X 6, 3PK (6603SSNRP)
- Post-It Sticky Notes