Shop All Sticky Notes
Post-It
Steel Top Dispenser, 3 x 3, White/Steel
Mfr # STL330WH
Zoro # G101860432
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Weight 1.186 lbs
- Overall Width 4"
- Overall Height 3.25"
- Size 3 x 3
- Number of Sheets 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # STL330WH
- Zoro # G101860432
- UPC # 76308931575
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 4" |
Overall Height | 3.25" |
Size | 3 x 3 |
Sheet Size | 3 x 3 |
Depth | 4" |
Details
Item | Self-Stick Pad Dispensers |
Paper Weight | 1.186 lbs |
Color | White/Steel |
Number of Sheets | 45 |
Rule | Plain |
Body Material | Plastic/Steel |
Paper Color | Fuchsia |
Material | Plastic/Steel |
Weight | 1.186 lbs |
Note Dispenser Type | Pop-Up |
Description
Simple, sleek design fits into any décor. Convenient one-handed dispensing puts notes at your fingertips. For work, home and school use. Includes one 45-sheet, 3" x 3" pad of Super Sticky Pop-Up Notes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER P6500 Letter Folder (PREP6500)
- LEWISBINS ORBIS GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black (GP4048-39BLACK)
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- NATIONAL HARDWARE Frctn Lid Sprt Lft Brass (N208-645)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", Black (ABS330B)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", White (ABS330W)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM655YW)
- POST-IT Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3 (6753AUL)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- UNIVERSAL ONE Writing Pad, Wide, 8x10-1/2in, Spiral (UNV66620)
- Post-It Sticky Notes