Shop All Sticky Notes
Post-It
Steel Top Dispenser, 3 x 3, Black/Steel
Mfr # STL330BK
Zoro # G001860396
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Weight 1.186 lbs
- Overall Width 4"
- Body Material Plastic/Steel
- Color Black/Steel
- Overall Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # STL330BK
- Zoro # G001860396
- UPC # 76308934514
- Country of Origin China
- Category Sticky Notes
Dimensions
Overall Width | 4" |
Overall Height | 0.75" |
Sheet Size | 3 x 3 |
Depth | 4" |
Details
Item | Self-Stick Pad Dispensers |
Paper Weight | 1.186 lbs |
Body Material | Plastic/Steel |
Color | Black/Steel |
Weight | 1.186 lbs |
Material | Plastic/Steel |
Note Dispenser Type | Pop-Up |
Description
Simple, sleek design fits into any décor. Convenient one-handed dispensing puts notes at your fingertips. For work, home and school use. Includes one 45-sheet, 3" x 3" pad of Super Sticky Pop-Up Notes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Traditional Handwriting - Beginning Cursive Resource Book, Grade 2-5 (0886)
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- NITE IZE Universal Horizontal Cell Phone Holster (CCSFXL-01-R3)
- CLASSIC CREST Envelope, Classic, Nat, #10 Pk (NEE2803300)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AN)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- POST-IT Notes, Post-It, Rcyc, 3X3, 24Pk (MMM65424NHCP)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- POST-IT Note, Post-It, 3X5, 5Pk, Ast Pk (MMM655AST)
- 3M Post-it, Original Pads In Canary Yellow, 3 X 3, Lined, 100-Sheet, 6/pack (6306PK)
- Post-It Sticky Notes