Shop All Sticky Notes
Post-It
Sign Here, Flag Dispenser, Red, PK200
Mfr # 680-HVSHR
Zoro # G5025636
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SIGN HERE
- Size 1 x 1.75
- Color Red
- Overall Height 1.75"
- Height 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 680-HVSHR
- Zoro # G5025636
- UPC # 051131968097
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1 x 1.75 |
Overall Height | 1.75" |
Height | 1.75" |
Width | 1" |
Overall Width | 1" |
Details
Item | Page Flags |
Legend | SIGN HERE |
Color | Red |
Weight | 0.081 lbs |
Features | Reusable/Repositionable |
Paper Weight | 0.081 lbs |
Dispenser | Pop-Up |
Color Type | Standard |
Description
Sign Here,Flag Dispenser,Red,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79983)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- TOY TIME Toy Time Semi-Truck Car Carrier Set with Helipad (163515UWS)
- AZAR DISPLAYS Single Letter Wall Mount Brochure Holder Inside Dimension 9", PK10 (252430)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- POST-IT Super Sticky Notes, 3x3 In., Marrakesh, PK5 (654-5SSAN)
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- Post-It Sticky Notes