Shop All Notebooks & Journals
Post-It
Self-Stick Easel Pads, Ruled 1 1/2", 25 x 30, White, 30 Sheets, PK2
Mfr # 561WL VAD 2PK
Zoro # G4527394
product price: $75.89
/pk 2, $37.95/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 25 x 30
- Number of Sheets 30
- Features Vertical-Orientation
- Material Cardboard
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 561WL VAD 2PK
- Zoro # G4527394
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 25 x 30 |
Size | 25 x 30 |
Width | 25" |
Length | 30" |
Sheet Ruling Size | 1 1/2" |
Pad Length | 30" |
Pad-Spine Width | 25" |
Details
Number of Sheets | 30 |
Item | Paper Pads/Note Pads |
Features | Vertical-Orientation |
Material | Cardboard |
Color | White |
Weight | 11.235 lbs |
Sheet Rule/Format Type | Presentation Format |
Note-Rule Lines per Sheet | 26 |
Sheet-Ruling Color | Light Gray |
Number of Subjects/Sections | 1 |
Pad-Binding Edge | Top |
Back-Cover Material | Cardboard |
Sheet Basis Weight (lb) | 18.5 lb Bond |
Sheet Perforation Details | Macro-Perforation |
Sheet Color | White |
Pad-Binding Type | Stapled |
Headband Strip Color | Yellow/White |
Description
Use Post-it® Easel Pads to capture and share ideas. With sheets that can stick almost anywhere, Post-it® Easel Pads foster the imaginative thinking that lays the foundation for future growth. So when you want to successfully plan, collaborate, and capture and build on ideas, they're ready to help you succeed. Post-it® Easel Pad sheets feature premium paper that resists marker bleed-through; they stick to most surfaces and can be repositioned again and again, without surface damage. The sturdy backcard features a handle for easy portability and universal slots to fit most easel stands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (70223)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 11", Standard Green, Pk20 (PFX42701)
- JA-RU Little Pro Baseball Toys ABS Plastic Blue/Red 2 pc (1108)
- ZORO SELECT 1-3/8" x 2-3/4" Manila Paper Wire Tag, Pk1000 (1GYN5)
- POST-IT Sticky note 005049 Original Notepad Standard Pack; 3 x 3 In. - Assorted Pastel Colors; 100 Sheets Per Pad; Pack Of 12 (5049)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (973)
- REDIFORM 150 Page Texhide Record Book (RED56211)
- TOPS Legal Pad, Legal Rule, Letter Size, 50Shts/PD, 3/PK, Canary 6PK (TOP75327)
- ROARING SPRING Pallet of Boardroom Gummed Pads, 8.5"x11", 50 Sheets of 15# White Paper Per Pad, Wide Ruled (24525PL)
- ACCO/MEAD 200Ct Wht Filler Paper (15326)
- RITE IN THE RAIN Wallet (P971-M)
- Post-It Notebooks & Journals