Shop All Sticky Notes
This Product is Discontinued
Post-It
Refill, Post-It, 3"X5", Yellow, PK1200 (Discontinued)
Mfr # R350YW
Zoro # G5024507
This Product is Discontinued
Key Features
- Number of Sheets 100
- Size 3" x 5"
- Rule Unruled
- Color Canary Yellow
- Application Reminder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R350YW
- Zoro # G5024507
- UPC # 021200692086
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Refill,Post-It,3"X5",Yellow,PK1200 |
Number of Sheets | 100 |
Rule | Unruled |
Color | Canary Yellow |
Application | Reminder |
Paper Weight | 2.04 lbs |
Pad Type | Pop-Up |
For Use With | 3" x 5" Pop-Up Dispensers |
Shape | Rectangular |
Description
Refill,Post-It,3 In.X5 In.,Yellow,PK1200, Package Quantity 1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.