Shop All Sticky Notes
Post-It
Recycled Super Sticky Notes, 3x3, PK5
Mfr # 654-5SSNRP
Zoro # G2032651
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 90
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
- Size 3 in x 3 in
- Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
- Rule Unruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 654-5SSNRP
- Zoro # G2032651
- UPC # 00051131980204
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Details
Item | Sticky Notes |
Number of Sheets | 90 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Rule | Unruled |
Color | Assorted Pastel |
Sheets per Pad | 90 |
Adhesion | Super Sticky |
Recycled Content | 30 % |
Pads per Pack | 5 |
Description
Sticky Notes, 3 in x 3 in, Adhesion Super Sticky, Color Assorted Pastel, Recycled Content 30 Percent, Sheets per Pad 90, Rule Unruled, Pads per Pack 5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARK-A-LOT Black Chisel Tip Jumbo Desk-Style Permanent Marker, 12/PK (7170924148)
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- ZORO SELECT Flat Corrugated Boxes, 13" x 11" x 5", Kraft, 25/Bundle (11R344)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- POST-IT Super Sticky Notes, 3x3 In., Marrakesh, PK5 (654-5SSAN)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- POST-IT Flag, 50Fl/Dispenser, Blue, PK6 (680-BE12)
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk (MMM6603AU)
- POST-IT Note, 3"x3", 100Sheets, Pastel, PK12 (R33012AP)
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- POST-IT Steel Top Dispenser, 3 x 3, Black/Steel (STL330BK)
- Post-It Sticky Notes