Shop All Sticky Notes
Post-It
Recycled Sticky Notes, 3x5 In., YW, PK12
Mfr # 655-RP
Zoro # G5359934
product price: $22.39
/pk 12, $1.87/ea
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
- Size 3 in x 5 in
- Color Yellow
- Number of Sheets 100
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 655-RP
- Zoro # G5359934
- UPC # 00051141232935
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 5 in |
Details
Item | Sticky Notes |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Color | Yellow |
Number of Sheets | 100 |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Rule | Unruled |
Adhesion | Standard |
Sheets per Pad | 100 |
Recycled Content | 100 % |
Pads per Pack | 12 |
Description
Sticky Notes, 3 in x 5 in, Adhesion Standard, Color Yellow, Recycled Content 100 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Index, Rdy, Xw, 1-8, Mi 8PK (AVE11163)
- CUTLER SALES Dykem® 84004 - Brite-Mark® Medium Yellow Marker (Pack of 12) (84004)
- QUARTET Bulletin Board Tiles, Dark, PK4 (101)
- ZORO SELECT DOT Label, 4 In. H, Black/Orange, PK25 (9R618)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306PK)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- POST-IT Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3 (6753AUL)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AN)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- Post-It Sticky Notes