Shop All Sticky Notes
Post-It
Recycled Sticky Notes, 3x3 In., YW, PK12
Mfr # 654-RP
Zoro # G5379902
product price: $16.25
/pk 12, $1.35/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Rule Unruled
- Size 3 in x 3 in
- Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
- Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-RP
- Zoro # G5379902
- UPC # 00051141232942
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3 in x 3 in |
Details
Item | Sticky Notes |
Number of Sheets | 100 |
Rule | Unruled |
Color | Yellow |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Green Certification or Other Recognition | Sustainable Forest Initiative (SFI) Certified |
Recycled Content | 100 % |
Adhesion | Standard |
Pads per Pack | 12 |
Sheets per Pad | 100 |
Application | Note, Message |
Description
Sticky Notes, 3 in x 3 in, Adhesion Standard, Color Yellow, Recycled Content 100 Percent, Sheets per Pad 100, Rule Unruled, Pads per Pack 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOGRAPHICS Parchment Paper Certificates, 8.5 x 11, Natural Diplomat Border, PK50 (21015)
- SHARPIE Paint Marker, Broad Point, Black, PK6 (35564)
- RITE IN THE RAIN 4-5/8" x 7" Planner Calendar Pages, Tan (9260D)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- POST-IT Note, Post-It, 4X4, 6Pk, Lined Pk (MMM6756SSCY)
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- POST-IT Recycled Notes in Wanderlust Pastels Collection Colors, 3 in. x 3 in., 65 Sheets/Pad, 6PK (6546SSNRP)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- 3M Note, Popup, Pastel, 3X3 Pk (MMM6549PUA)
- Post-It Sticky Notes