Shop All Sticky Notes
Post-It
Pop-up Notes Sticky Pop-up, 3x3, PK18
Mfr # R33018SSAUCP
Zoro # G5261317
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 90
- Color Energy Boost Collection
- Rule Unruled
- Size 3" x 3"
- Features Energy Boost Collection Colors—Bright, playful and dynamic colors get the creative juices flowing!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # R33018SSAUCP
- Zoro # G5261317
- UPC # 051141403298
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 90 |
Color | Energy Boost Collection |
Rule | Unruled |
Features | Energy Boost Collection Colors—Bright, playful and dynamic colors get the creative juices flowing! |
Weight | 1.746 lbs |
For Use With | 3" x 3" Pop-Up Dispensers |
Paper Weight | 1.746 lbs |
Shape | Square |
Pad Type | Super-Sticky Pop-Up |
Description
Pop-up Notes Sticky Pop-up,3x3,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 12", Clear (4R1012)
- CASIO DJ120D 12-Digit Calculator (328CSODJ120D)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- MEAD PRODUCTS NOTEBOOK, 11X8.5,120SH (06710)
- POST-IT FLAGS, ASSORTED GRADIENT PK (MMM682GRDNT)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 100 Notes/Pad, PK18 (R330-18SSMIA-CP)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Note, 3"x3", 100Sheets, Ultra, PK12 (R33012AU)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- Post-It Sticky Notes