Shop All Sticky Notes
Post-It
Pop-up Notes, 3in x 3in, Neon, 100 Sheets, PK10
Mfr # MMM33015AN
Zoro # G4783207
product price: $25.79
/pk 10, $2.58/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper, Adhesive
- Color Assorted
- Includes 1000 Post-It Notes
- Recommended Age 5+ Years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # MMM33015AN
- Zoro # G4783207
- UPC # 194629086672
- Country of Origin United States
- Category Sticky Notes
Details
Material | Paper, Adhesive |
Color | Assorted |
Includes | 1000 Post-It Notes |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Description
Post-it Pop-up Notes in 3 in x 3 in size are simple to grab one note at a time. These are the perfect size to keep your thoughts in-sync. These accordion-style notes pop up one after another. All Post-it Notes are recyclable. The paper in Post-it Notes is sourced from certified, renewable and responsibly managed forests. Notes are 3" x 3". Each pad contains 100 sheets, each pack contains 5 pads, for a total of 500 sheets. Sold as 2 packs for a total of 10 pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL4090, DO NOT STACK, 4" X 6" (DL4090)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Pink, Pk1000 (5CXN1)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 8-1/2" x 9/64", Red, Pk250 (065N21PPRD)
- BUCKET BOSS Contractors Briefcase 16"x6"x12.5" (62100)
- POST-IT Notes, Post-It, 2X2, 10Pk, Ca Pk (MMM62210SSCY)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- POST-IT Flag, 5"X2", Pg Markr, 5, Ne, PK500 (6705AN)
- POST-IT Flag, Value, Assrted, Stanrd, PK250 (680-RYBGVA)
- POST-IT Flag, Portable Dispenser, Assorted, PK160 (680-PGOP2)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- ADAMS BUSINESS FORMS Sales Book, 3 3/8x6 11/16, Carb, 2Part (DC3705)
- Post-It Sticky Notes