Shop All Sticky Notes
Post-It
Pop-up Dispenser Value Pack, 3 x 3, PK12
Mfr # R33012WDVA
Zoro # G601860512
product price: $24.89
/pk 12, $2.07/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 1.75"
- Size 3 x 3
- Sheet Size 3 x 3
- Paper Weight 1.955 lbs
- Color Black/Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R33012WDVA
- Zoro # G601860512
- UPC # 76308725792
- Country of Origin United States
- Category Sticky Notes
Dimensions
Overall Height | 1.75" |
Size | 3 x 3 |
Sheet Size | 3 x 3 |
Overall Width | 3.38" |
Depth | 4" |
Details
Item | Self-Stick Pad Dispensers |
Paper Weight | 1.955 lbs |
Color | Black/Clear |
Number of Sheets | 90 |
Paper Color | Rio De Janeiro |
Body Material | Plastic |
Includes | (12) Rio de Janeiro Super Sticky Pop-up Pad |
Material | Plastic |
Weight | 1.955 lbs |
Features | Value Pack—Stock up and save! |
Note Dispenser Type | Pop-Up |
Description
Messaging made easier -- value pack contains a weighted dispenser and a generous supply of Pop-up Notes in assorted bright colors. Post-it® Super Sticky Notes stick practically anywhere! Now you can stick your notes where they will really get noticed...like monitors, doors and walls! For refills, look for the accordion shaped icon on all packages of Post-it® Pop-up Notes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 375 ft., 5/16" Thickness, Clear (5VEK3)
- ZORO SELECT Bubble Mailer, Paper, 8-3/4" L, White, PK250 (56LR87)
- MILWAUKEE TOOL Milwaukee® 48-22-3100 Inkzall„¢ Black Fine Point Marker (48-22-3100)
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- POST-IT Sticky Notes, 4x6 In., Marseille, PK5 (660-5PK-AST)
- POST-IT Pop-up Notes, 3in x 3in, Neon, 100 Sheets, PK10 (MMM33015AN)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- POST-IT Note, 3"x3", 100Sheets, Ultra, PK12 (R33012AU)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AU)
- POST-IT Note, Cube 2"X2", 400Sheets, Ne, PK3 (20513PK)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Pastel, 90-Sheet, PK24 (UNV35695)
- Post-It Sticky Notes