Shop All Sticky Notes
Post-It
Pop-up 3 x 3 Note Refill, Miami, 90/Pad, PK6
Mfr # R330-6SSMIA
Zoro # G4576370
product price: $9.85
/pk 6, $1.64/ea
$9.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3" x 3"
- For Use With 3" x 3" Pop-Up Dispensers
- Weight 0.591 lbs
- Features Supernova Neons Collection Colors—Bright, saturated and out-of-this-world colors with universal appeal make this collection a stand-out.
- Color Supernova Neons Collection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R330-6SSMIA
- Zoro # G4576370
- UPC # 51125006231
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
For Use With | 3" x 3" Pop-Up Dispensers |
Weight | 0.591 lbs |
Features | Supernova Neons Collection Colors—Bright, saturated and out-of-this-world colors with universal appeal make this collection a stand-out. |
Color | Supernova Neons Collection |
Paper Weight | 0.591 lbs |
Rule | Unruled |
Number of Sheets | 90 |
Pad Type | Super-Sticky Pop-Up |
Shape | Square |
Description
Post-it® Pop-up Notes Super Sticky Pop-up 3 x 3 Note Refill, Miami, 90/Pad, 6 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM OFFICE PRODUCT Blueline, Notepro Undated Daily Planner, 9-1/4 X 7-1/4, Black (A29C81)
- XEROX XEROX COMP PHASER 6000/6010 WC 6015 YELLOW (106R01629)
- ZORO SELECT Steel Strapping, 23 mil, 1/2 In. W (16P033)
- PARTNERS BRAND Paper Twist Ties, 12" x 5/32", Red, 2000/Case (PBT12R)
- POST-IT Flag, Value, Assrted, Stanrd, PK250 (680-RYBGVA)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605SSCY)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- POST-IT Labeling and Cover-up Tape, 1in x 700in Per Roll, PK3 (MMM658)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- Post-It Sticky Notes