Shop All Sticky Notes
Post-It
Pop-up 3 x 3 Note Refill, Miami, 90 Notes/Pad, PK10
Mfr # R330-10SSMIA
Zoro # G4584752
product price: $21.99
/pk 10, $2.20/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Supernova Neons Collection Colors—Bright, saturated and out-of-this-world colors with universal appeal make this collection a stand-out.
- Size 3" x 3"
- Color Supernova Neons Collection
- Weight 0.907 lbs
- For Use With 3" x 3" Pop-Up Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R330-10SSMIA
- Zoro # G4584752
- UPC # 51125006859
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Features | Supernova Neons Collection Colors—Bright, saturated and out-of-this-world colors with universal appeal make this collection a stand-out. |
Color | Supernova Neons Collection |
Weight | 0.907 lbs |
For Use With | 3" x 3" Pop-Up Dispensers |
Rule | Unruled |
Paper Weight | 0.907 lbs |
Number of Sheets | 90 |
Pad Type | Super-Sticky Pop-Up |
Shape | Square |
Description
Post-it® Pop-up Notes Super Sticky Pop-up 3 x 3 Note Refill, Miami, 90 Notes/Pad, 10 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Lock Mailbox 5Pin 5 Cam Brass (S 4634)
- ZORO SELECT Strapping, Polyester, Smooth, 7200 ft. L (2CXK3)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue (HS234525B)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- POST-IT Note, Post-It, Rcyc, 3X5, 12Pk (MMM655RPYW)
- POST-IT Flag, Pgmrk, 1/2""500Ct, Brite Pk (MMM67010AB)
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 (655YW)
- POST-IT Notes, Ss, Ruled, 4X6, Ultra Pk (MMM4621SSAU)
- POST-IT Note, Post-It, Yellow, PK18 (654-18CP)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- Post-It Sticky Notes