Shop All Sticky Notes
Post-It
Pads in Miami Colors, 4 x 6, 90/Pad, PK3
Mfr # 660-3SSMIA
Zoro # G4593913
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.262 lbs
- Size 4" x 6"
- Paper Weight 0.262 lbs
- Sheet Size 4" x 6"
- Rule Note Ruled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 660-3SSMIA
- Zoro # G4593913
- UPC # 51125006224
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Weight | 0.262 lbs |
Color | Supernova Neons Collection |
Paper Weight | 0.262 lbs |
Rule | Note Ruled |
Number of Sheets | 90 |
Shape | Rectangular |
Pad Type | Super-Sticky Large-Format |
Description
Post-it® Notes Super Sticky Pads in Miami Colors, 4 x 6, 90/Pad, 3 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- BSC PREFERRED 30 x 22-1/2 x 1'' White Jumbo Fold-Over Mailers, 20PK (M30221)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 12", Clear (4R612)
- BLACK N RED 11 x 8-1/2" Twinwire Notebook, Binding: Wirebound (JDKK66652)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- POST-IT POST-IT NOTE YLW 4PK (5400)
- POST-IT Note, Pst-It, 3"x3", Ast, PK5 (6545UC)
- POST-IT FLAGS, ASSORTED GRADIENT PK (MMM684GRDNT)
- POST-IT Note, Postit, 4X6, 12Pk, Lined Pk (MMM660RPYW)
- Post-It Sticky Notes